Add More Items
View All Quick Selects
Below you can add an image for '4/0 box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Safety Plate, 2.5 In Trade Size, Steel, 0.085 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$24.64
Per 100
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
$316.67
Flat Box Cover, Steel, 31 LB/Ea
$99.41
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
$420.00
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
$46.28
Raised Box Cover, Steel, 34 LB/Ea
$162.06
Raised Box Cover, Steel, 26 LB/Ea
$154.78
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 50 LB/100
$366.86
Raised Box Cover, Steel, Box Mount, 0.05 LB/Ea
$107.37
9
Popularity
Default